Plaza Led Panels Satin Nickel Glass, IP41

Order Code: ZT3321123S

£229.99 Inc VAT (20%)


Description

Plaza LED Panels Satin Nickel Glass, IP41 | Features: Finish: Satin Nickel | Material: Metal Frame and Plate Glass | IP Rating: IP41 | Height: 10cm | Diameter: 40cm | Lamp Type: Integrated LED | Bulb Included: Yes | Kelvin: Warm White | Lumens: 2400lm | Weight: 2kg | Wattage (max) : 6W

Specifications for Plaza Led Panels Satin Nickel Glass, IP41
  • Lumens
    2400lm
  • Diameter
    40cm
  • Bulb Included
    Yes
  • IP Rating
    IP41
  • Product Type
    LED Panel
  • Maximum Wattage
    6W
  • Height
    10cm
  • Finish
    Satin Nickel
  • Colour Temperature
    Warm White
  • Lamp Type
    Integrated LED
  • Weight
    2kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome