Sierra Integrated Led Integrated Led Panel, Silver, 4000K, 2600Lm

Order Code: ZT3336842S

£189.99 Inc VAT (20%)


Description

Sierra Integrated LED Integrated LED Panel, Silver, 4000K, 2600Lm | Features: Finish: Silver | Material: Metal, Plastic | IP Rating: IP20 | Height: 5.8cm | Length: 40cm | Width: 40cm | Lamp Type: Integrated LED | No. of Lamps: 1 | Kelvin: 4000K | Lumens: 2600lm | Weight: 1.68kg | Wattage (max) : 40W

Specifications for Sierra Integrated Led Integrated Led Panel, Silver, 4000K, 2600Lm
  • Lamp Type
    Integrated LED
  • Finish
    Silver
  • Product Type
    Integrated LED Panel
  • Height
    5.8cm
  • Weight
    1.68kg
  • No. of Lamps
    1
  • Lumens
    2600lm
  • Length
    40cm
  • Colour Temperature
    4000K
  • Material
    Metal
    Plastic
  • Maximum Wattage
    40W
  • IP Rating
    IP20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome