Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
LED Panel Lights
Sierra Round Integrated LED Panel Gold 4000K 3000lm
By Netlighting
Order Code:
ZT3948328S
£259.99
Inc VAT (20%)
1
Add to basket
Get it in
5-6
working days
Available
GBP
259.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-panel-lights/sierra-round-integrated-led-panel-gold-4000k-3000lm/p/ZT3948328S
Add to quotation
View all LED Panel Lights
Description
Sierra Round Integrated LED Panel, Gold, 4000K, 3000lm
Specifications
Specifications for Sierra Round Integrated LED Panel Gold 4000K 3000lm
Lumens
3000lm
Shape
Round
Product Type
LED Panel
Colour
Gold
Colour Temperature
4000K
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome