Sierra Round Integrated Led Panel, Silver, 4000K, 6000lm

Order Code: ZT3338061S

£449.99 Inc VAT (20%)


Description

Sierra Round Integrated LED Panel, Silver, 4000K, 6000lm | Features: Finish: Silver | Material: Metal, Plastic | IP Rating: IP20 | Height: 6.6cm | Length: 80cm | Width: 80cm | Lamp Type: Integrated LED | No. of Lamps: 1 | Kelvin: 4000K | Lumens: 6000lm | Weight: 1.4kg

Specifications for Sierra Round Integrated Led Panel, Silver, 4000K, 6000lm
  • Colour Temperature
    4000K
  • Finish
    Silver
  • Lamp Type
    Integrated LED
  • Lumens
    6000lm
  • Shape
    Round
  • Length
    80cm
  • Weight
    1.4kg
  • Product Type
    LED Panel
  • Height
    6.6cm
  • Material
    Metal
    Plastic
  • No. of Lamps
    1
  • IP Rating
    IP20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome