Smart Halo 21W Integrated LED Panel White IP44

Order Code: ZT3948228S

£74.99 Inc VAT (20%)


Description

Smart Halo 21W Integrated Led Panel White IP44 | Features: Finish: Opal Pc, Frosted Pmma | Material: Polycarbonate, Polystyrene | IP Rating: IP44 | Height: 2.5cm | Diameter: 29.5cm | Lamp Type: Integrated LED | No. of Lamps: 1 | Bulb Included: Yes | Dimmable: Yes | Kelvin: 4000K | Lumens: 1600lm | Weight: 0.7kg | Wattage (max) : 21W

See full description
Specifications for Smart Halo 21W Integrated LED Panel White IP44
  • Product Type
    LED Panel
  • Diameter
    29.5cm
  • No. of Lamps
    1
  • Colour
    White
  • Lamp Type
    Integrated LED
  • Colour Temperature
    4000K
  • Weight
    0.7kg
  • Lumens
    1600lm
  • Height
    2.5cm
  • IP Rating
    IP44
  • Maximum Wattage
    21W
  • Finish
    Opal Pc, Frosted Pmma
  • Bulb Included
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome