Stratus 40W Integrated LED Panel White Paint

Order Code: ZT3948358S

£51.99 Inc VAT (20%)


Description

Stratus 40W Integrated Led Panel White Paint | Features: Finish: White Paint, Opal Ps Plastic | Material: Aluminium Alloy, Steel, Polystyrene | IP Rating: IP40 | Height: 2.5cm | Lamp Type: Integrated LED | No. of Lamps: 1 | Bulb Included: Yes | Dimmable: No | Kelvin: 3000K | Lumens: 3600lm | Weight: 1.5kg | Wattage (max) : 40W

See full description
Specifications for Stratus 40W Integrated LED Panel White Paint
  • Finish
    White Paint
  • No. of Lamps
    1
  • Product Type
    Safety Helmet
  • Colour
    Blue
  • Lamp Type
    Integrated LED
  • Lumens
    3600lm
  • Weight
    1.5kg
  • Bulb Included
    Yes
  • Dimmable
    No
  • Maximum Wattage
    40W
  • Material
    Polycotton
    HDPE
  • Colour Temperature
    3000K
  • IP Rating
    IP40
  • Height
    2.5cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome