Stratus Recessed Panel Light 4000K 40W White Paint & Opal Polycarbonate

Order Code: ZT3312648S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£75.196%


Description

Stratus Recessed Panel Light 4000K 40W White Paint & Opal Polycarbonate | Description: The UGR is an LED recessed module suitable for T bar ceiling systems. It boasts a UGR19 rating, therefore keeping glare and discomfort to a minimum, making it the ideal lighting solution for offices and other commercial working areas. This panel offers a cool white light & ideal for commercial use. TPB rated. | Features: Finish: White Paint & Opal Polycarbonate, Material: Aluminium Alloy & Steel, Length (cm) : 3, Width (cm) : 3, Projection (cm) : 59.5, Lamp Type: Integrated LED, Wattage: 40W, Bulb Included: Yes, Non-dimmable, Kelvin (K) : 4000, Lumens (L) : 3400

See full description
Specifications for Stratus Recessed Panel Light 4000K 40W White Paint & Opal Polycarbonate
  • Lamp Type
    Integrated LED
  • Material
    Aluminium Alloy & Steel
  • Wattage
    40W
  • Bulb Included
    Yes
  • Lumens
    3400lm
  • Dimmable
    No
  • Product Type
    Recessed Panel Light
  • Colour Temperature
    4000K

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome