Quantity | Price | Discount |
---|---|---|
1 - 4 | £69.99 | 0% |
5 + | £66.49 | 5% |
Stratus Recessed Panel Light 40W White Paint | Description: The range of backlit LED panels offers superior light distribution and proven reliability. White painted steel body, backlit LED module with high efficiency optical design and opal diffuser suitable for use in 15mm or 24mm standard exposed grid ceilings. The Pro comes complete with our new innovative fast-fix loop-in loop-out integrated driver saving valuable time on installation. Range of accessories available, see page 59. | Features: Finish: White Paint, Material: Aluminium Alloy & Steel, Height (cm) : 3, Length (cm) : 59.5, Width (cm) : 59.5, Lamp Type: Integrated LED, Wattage: 40W, Bulb Included: Yes, Non-dimmable, Kelvin (K) : 6000, Lumens (L) : 3700