Stratuspro Ugr19 Tpa 140Lm/W 24W Integrated LED Panel White Paint

Order Code: ZT3948422S

£64.99 Inc VAT (20%)


Description

Stratuspro Ugr19 Tpa 140Lm/W 24W Integrated Led Panel White Paint | Features: Finish: White Paint, Opal Polycarbonate | Material: Aluminium Alloy, Steel, Polystyrene | IP Rating: IP40 | Projection: 59.5cm | Lamp Type: Integrated LED | No. of Lamps: 1 | Bulb Included: Yes | Dimmable: No | Kelvin: 4000K | Lumens: 3360lm | Weight: 1.65kg | Wattage (max) : 24W

See full description
Specifications for Stratuspro Ugr19 Tpa 140Lm/W 24W Integrated LED Panel White Paint
  • No. of Lamps
    1
  • Bulb Included
    Yes
  • Colour
    White
  • Product Type
    Integrated LED Panel
  • Weight
    1.65kg
  • Colour Temperature
    4000K
  • Finish
    White Paint
  • Maximum Wattage
    24W
  • Lamp Type
    Integrated LED
  • Dimmable
    No
  • Lumens
    3360lm
  • Material
    Steel
    Polystyrene
    Aluminium Alloy
  • IP Rating
    IP40

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome