Sultan 4FT 24W 2860LM 850 IP65 Single LED Anti-corrosive

Order Code: ZT5069847S

£72.99 Inc VAT (20%)


Description

LED Group SULTAN 4FT 24W 2860LM 850 IP65 SINGLE LED ANTI-CORROSIVE Sultan LED Corrosion Proof RSUF244FT-24

Specifications for Sultan 4FT 24W 2860LM 850 IP65 Single LED Anti-corrosive
  • Width
    85mm
  • Colour Temperature
    5000 - 5000 K
  • Length
    1230mm
  • Maximum Wattage
    22.9W
  • Nominal Voltage
    220 - 240V
  • Luminaire Efficacy
    126 lm/W
  • Nominal Current
    120 - 120mA
  • Power Factor
    0.95

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome