Sultan 6FT 48W 6270LM 850 IP65 Single LED Anti-corrosive

Order Code: ZT5068207S

£123.99 Inc VAT (20%)


Description

LED Group SULTAN 6FT 48W 6270LM 850 IP65 SINGLE LED ANTI-CORROSIVE Sultan LED Corrosion Proof RSUF486FT-24

Specifications for Sultan 6FT 48W 6270LM 850 IP65 Single LED Anti-corrosive
  • Length
    1800mm
  • Width
    85mm
  • Colour Temperature
    5000 - 5000 K
  • Nominal Voltage
    220 - 240V
  • Maximum Wattage
    47.3W
  • Power Factor
    0.97
  • Luminaire Efficacy
    133 lm/W
  • Nominal Current
    210 - 210mA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome