Value + Panel 600 X 600 3800LM 38W 4000K Non Dimmable 100LM/W Edgelit

Order Code: ZT3325713S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£65.097%


Description

Value + Panel 600 x 600 3800LM 38W 4000K Non Dimmable 100LM/W Edgelit | Features: Finish: Matt White | Material: Aluminium, SteelDiffuser | IP Rating: IP20 | Length: 59.6cm | Width: 59.6cm | Depth: 0.82cm | Dimmable: Non-Dimmable | Kelvin: Cool White 4000K | Lumens: 3800 3600 lm | Weight: 2.8kg | Wattage (max) : 38W

Specifications for Value + Panel 600 X 600 3800LM 38W 4000K Non Dimmable 100LM/W Edgelit
  • Dimmable
    Non-Dimmable
  • Finish
    Matt White
  • Lumens
    3800
  • Material
    Aluminium, Steel Diffuser
  • IP Rating
    IP20
  • Weight
    2.8kg
  • Maximum Wattage
    38W
  • Product Type
    LED Panel Light
  • Colour Temperature
    Cool White 4000K
  • Depth
    0.82cm
  • Length
    59.6cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome