Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
LED Panel Lights
Wellglass LED PC Diffuser IP65 White
By Eterna Lighting
Order Code:
ZT5055146S
£79.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
79.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-panel-lights/wellglass-led-pc-diffuser-ip65-white/p/ZT5055146S
Add to quotation
View all LED Panel Lights
Description
Eterna Lighting WELLGLASS LED PC DIFFUSER IP65 WHITE LED Products WGLEDWH
Specifications
Specifications for Wellglass LED PC Diffuser IP65 White
Width
138mm
Length
250mm
Colour Temperature
2700 - 2700 K
Housing Material
Aluminium
IP Rating
IP65
Light Source Type
LED replaceable
Housing Colour
White
Nominal Voltage
240V
Wattage
9.5W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome