Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Tubes
Bulkhead LED Photcell IP65 11.2W Black
By Eterna Lighting
Order Code:
ZT5059412S
£109.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
109.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-tubes/bulkhead-led-photcell-ip65-11-2w-black/p/ZT5059412S
Add to quotation
View all LED Tubes
Description
Head Led Photcell Ip65 11.2W Black
Specifications
Specifications for Bulkhead LED Photcell IP65 11.2W Black
IP Rating
IP65
Width
165mm
Length
265mm
Colour Temperature
White
Finish/Colour
Black
Light Source Type
LED replaceable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome