Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Tubes
Bulkhead Round LED IP44 Opal Diff 1300lm Black M/wave Sensor
By Fern Howard
Order Code:
ZT5068790S
£109.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
109.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-tubes/bulkhead-round-led-ip44-opal-diff-1300lm-black-m-wave-sensor/p/ZT5068790S
Add to quotation
View all LED Tubes
Description
Head Round Led Ip44 Opal Diff 1300Lm Black M/Wave Sensor
Specifications
Specifications for Bulkhead Round LED IP44 Opal Diff 1300lm Black M/wave Sensor
Colour Temperature
4000 K
IP Rating
IP65
Diameter
300mm
Colour
Black
Shape
Circular
Material
Polycarbonate
Height
88mm
Voltage
220 - 240V
Maximum system power
13.5W
Luminous Flux
1300 lm
Average Nominal Lifespan
30000 h
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome