Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Tubes
Bulkhead Utility Mains Em 21W 283mm 4000K Opal IP65
By JCC
Order Code:
ZT5066277S
£129.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
129.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-tubes/bulkhead-utility-mains-em-21w-283mm-4000k-opal-ip65/p/ZT5066277S
Add to quotation
View all LED Tubes
Description
Head Utility Mains Em 21W 283mm 4000K Opal Ip65
Specifications
Specifications for Bulkhead Utility Mains Em 21W 283mm 4000K Opal IP65
IP Rating
G38
Colour Temperature
4000 - 4000 K
Housing Material
Brown
Length
85mm
Voltage Type
Gilt
Maximum system power
21W
Voltage
220 - 240V
Power Factor
0.9
Number of Poles
4
Light Source Type
Digital-sat
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome