Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Tubes
Bulkhead Utility Mains Opal 12W 205mm 4000K 700lm IP65
By JCC
Order Code:
ZT5066275S
£59.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-tubes/bulkhead-utility-mains-opal-12w-205mm-4000k-700lm-ip65/p/ZT5066275S
Add to quotation
View all LED Tubes
Description
Head Utility Mains Opal 12W 205mm 4000K 700Lm Ip65
Specifications
Specifications for Bulkhead Utility Mains Opal 12W 205mm 4000K 700lm IP65
Colour Temperature
4000 - 4000 K
IP Rating
G38
Length
85mm
Housing Material
Brown
Beam Angle
Thin-film
Power Factor
0.9
Light Source Type
Digital-sat
Maximum system power
12W
Voltage
220 - 240V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome