Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Tubes
Bulkhead Utility Mains Prism 12W 205mm 4000K IP65
By JCC
Order Code:
ZT5066272S
£59.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-tubes/bulkhead-utility-mains-prism-12w-205mm-4000k-ip65/p/ZT5066272S
Add to quotation
View all LED Tubes
Description
Head Utility Mains Prism 12W 205mm 4000K Ip65
Specifications
Specifications for Bulkhead Utility Mains Prism 12W 205mm 4000K IP65
Length
85mm
Colour Temperature
4000 - 4000 K
Maximum system power
12W
Power Factor
0.9
Voltage
220 - 240V