CorePro LED Tubes - T8 LEDTube Series


£9.99 Inc VAT (20%)
Up to 9% off

See all variants from £9.99

Description

These LED tube lamps from the CorePro series, have been specifically designed as a replacement to the standard T8 fluorescent tube. Rated to A+ energy efficiency and with a life length of 30,000 hours, these lamps are a great economical and cost saving alternative for your lighting needs. The colour temperature comes in at 4000k, giving you a warm light for brightening your areas, and it`s colour rendering index of 80 makes an even yet smooth glow.

Features and Benefits:
• High light output of 800-2200 lumens
• Direct replacement for T8 fluorescent tubing
• A+ energy efficiency rating so you get the most out of the lamp at minimal cost
• Long life lasting so there`s less need for replacements
Typical Applications:
• Hospitality
• Retail
• General walkways
Notes:
• The overall energy efficiency and light distribution of any installation that uses these lamps are determined by the design of the installation

Feature Attributes

Additional Features:
Switch cycle: 200000
Energy Rating:
A+
Overall Diameter:
27.8 mm
Lifespan:
30000 hours
Finish/Colour:
Glass
Pack Quantity:
1
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome