Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Tubes
Downlight LED V50 Fire Rated 7W 650LM IP65 3 Bezels
By JCC
Order Code:
ZT5068628S
£36.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
36.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-tubes/downlight-led-v50-fire-rated-7w-650lm-ip65-3-bezels/p/ZT5068628S
Add to quotation
View all LED Tubes
Description
JCC DOWNLIGHT LED V50 FIRE-RATED 7W 650LM IP65 3 BEZELS Standard CCT JC1001/3B
Specifications
Specifications for Downlight LED V50 Fire Rated 7W 650LM IP65 3 Bezels
Width
84mm
Colour Temperature
3000 - 4000 K
Housing Material
Green/yellow
IP Rating
G38
Light Source Type
Digital-sat
Voltage Type
Gilt
Maximum system power
6W
Voltage
230 - 240V
Number of Poles
3
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome