Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Tubes
Downlight V50 LED Fire Rated No Bezel IP65 7W 650LM Chrome
By JCC
Order Code:
ZT5068250S
£25.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
25.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-tubes/downlight-v50-led-fire-rated-no-bezel-ip65-7w-650lm-chrome/p/ZT5068250S
Add to quotation
View all LED Tubes
Description
JCC DOWNLIGHT V50 LED FIRE-RATED NO BEZEL IP65 7W 650LM CHROME Standard CCT JC1001/NB
Specifications
Specifications for Downlight V50 LED Fire Rated No Bezel IP65 7W 650LM Chrome
Width
84mm
Colour Temperature
3000 - 4000 K
Number of Poles
3
Maximum system power
6W
Voltage
230 - 240V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome