Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Tubes
Driver LED Constant Voltage IP20 36W 12V 166 x 52 x 24mm Plastic
By Sunpower
Order Code:
ZT5050875S
£27.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
27.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-tubes/driver-led-constant-voltage-ip20-36w-12v-166-x-52-x-24mm-plastic/p/ZT5050875S
Add to quotation
View all LED Tubes
Description
Sunpower DRIVER LED CONSTANT VOLTAGE IP20 36W 12V 166X52X24MM PLASTIC Constant Voltage PCV1236
Specifications
Specifications for Driver LED Constant Voltage IP20 36W 12V 166 x 52 x 24mm Plastic
Length
166mm
Width
52mm
Height
24mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome