Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Tubes
Driver LED Constant Voltage IP20 36W 24V 166 x 52 x 24mm Plastic
By Sunpower
Order Code:
ZT5051078S
£26.99
Inc VAT (20%)
£27.99
3.5% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
26.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-tubes/driver-led-constant-voltage-ip20-36w-24v-166-x-52-x-24mm-plastic/p/ZT5051078S
Add to quotation
View all LED Tubes
Description
Sunpower DRIVER LED CONSTANT VOLTAGE IP20 36W 24V 166X52X24MM PLASTIC Constant Voltage PCV2436-REV-A
Specifications
Specifications for Driver LED Constant Voltage IP20 36W 24V 166 x 52 x 24mm Plastic
Height
24mm
Length
166mm
Width
52mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome