Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Tubes
Dwn/lgt V50 A/g LED 6.5W - 2501553058
By JCC
Order Code:
ZT5090090S
£27.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
27.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-tubes/dwn-lgt-v50-a-g-led-6-5w-2501553058/p/ZT5090090S
Add to quotation
View all LED Tubes
Description
JCC DWN/LGT V50 A/G LED 6.5W Standard CCT JC1019/BLK
Specifications
Specifications for Dwn/lgt V50 A/g LED 6.5W - 2501553058
Colour Temperature
3000 - 4000 K
Number of Poles
3
Voltage
30 - 44V
Maximum system power
6W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome