Fluo Tube T5 High Output G5 49W 1449mm Colr 865 Sleeved

Fluo Tube T5 High Output G5 49W 1449mm Colr 865 Sleeved

Order Code: ZT5007369S

£6.19 Inc VAT (20%)


Description

Signify FLUO TUBE T5 HIGH OUTPUT G5 49W 1449MM COLR 865 SLEEVED T5 HO 49865

Specifications for Fluo Tube T5 High Output G5 49W 1449mm Colr 865 Sleeved
  • Colour
    White
  • Colour Temperature
    6500 K
  • Tube Diameter
    16mm
  • Length
    1463.2mm
  • Bulb Fitting
    G5
  • Lamp Efficacy
    83 lm/W
  • Luminous Flux
    4075 lm
  • Shape
    Rod
  • Wattage
    49W
  • Average Nominal Lifespan
    30000 h

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome