Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Tubes
Fluo Tube T5 High Output G5 54W 1149mm Colr 865 Sleeved
By Signify
Order Code:
ZT5007476S
£5.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
5.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-tubes/fluo-tube-t5-high-output-g5-54w-1149mm-colr-865-sleeved/p/ZT5007476S
Add to quotation
View all LED Tubes
Description
Signify FLUO TUBE T5 HIGH OUTPUT G5 54W 1149MM COLR 865 SLEEVED T5 HO 54865
Tags:
#ReducedPrice
Specifications
Specifications for Fluo Tube T5 High Output G5 54W 1149mm Colr 865 Sleeved
Colour
White
Length
1163.2mm
Colour Temperature
6500 K
Tube Diameter
16mm
Bulb Fitting
G5
Shape
Rod
Luminous Flux
4150 lm
Average Nominal Lifespan
30000 h
Lamp Efficacy
77 lm/W
Wattage
54W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome