Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Tubes
Fluorescent Tube T8 G13 16W 600mm Colour 840 Sleeved - 16840TLDECO
By Signify
Order Code:
ZT5002419S
£9.29
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
9.29
https://www.zoro.co.uk/shop/electrical-and-lighting/led-tubes/fluorescent-tube-t8-g13-16w-600mm-colour-840-sleeved-16840tldeco/p/ZT5002419S
Add to quotation
View all LED Tubes
Description
Signify FLUORESCENT TUBE T8 G13 16W 600MM COLOUR 840 SLEEVED T8 Eco 16840TLDECO
Specifications
Specifications for Fluorescent Tube T8 G13 16W 600mm Colour 840 Sleeved - 16840TLDECO
Colour
White
Colour Temperature
4000 K
Length
604mm
Tube Diameter
28mm
Shape
Rod
Wattage
16W
Lamp Efficacy
75 lm/W
Bulb Fitting
G13
Average Nominal Lifespan
15000 h
Luminous Flux
1300 lm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome