Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Tubes
Fluorescent Tube T8 G13 36W 1200mm Colour 950 Sleeved
By Signify
Order Code:
ZT4982744S
£20.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
20.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-tubes/fluorescent-tube-t8-g13-36w-1200mm-colour-950-sleeved/p/ZT4982744S
Add to quotation
View all LED Tubes
Description
Signify FLUORESCENT TUBE T8 G13 36W 1200MM COLOUR 950 SLEEVED T8 900 Series/Food 36950GP
Specifications
Specifications for Fluorescent Tube T8 G13 36W 1200mm Colour 950 Sleeved
Colour
White
Tube Diameter
28mm
Length
1213.6mm
Colour Temperature
5300 K
Average Nominal Lifespan
15000 h
Lamp Efficacy
65 lm/W
Wattage
36W
Shape
Rod
Luminous Flux
2300 lm
Bulb Fitting
G13