Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Tubes
hd RadiaLED Utility Mains Emerg 21W 283mm 4000K Photocel JC23432EMWOP
By JCC
Order Code:
ZT5066422S
£169.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
169.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-tubes/hd-radialed-utility-mains-emerg-21w-283mm-4000k-photocel-jc23432emwop/p/ZT5066422S
Add to quotation
View all LED Tubes
Description
Hd Radialed Utility Mains Emerg 21W 283mm 4000K Photocel Jc23432Emwop
Specifications
Specifications for hd RadiaLED Utility Mains Emerg 21W 283mm 4000K Photocel JC23432EMWOP
Length
85mm
Colour Temperature
4000 - 4000 K
Housing Material
Brown
IP Rating
G38
Maximum system power
21W
Voltage
220 - 240V
Number of Poles
4
Light Source Type
Digital-sat
Voltage Type
Gilt
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome