Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Tubes
hd RadiaLED Utility Mains Emerg 21W 283mm 4000K Photocel JC23432EMWPR
By JCC
Order Code:
ZT5066431S
£179.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
179.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-tubes/hd-radialed-utility-mains-emerg-21w-283mm-4000k-photocel-jc23432emwpr/p/ZT5066431S
Add to quotation
View all LED Tubes
Description
Hd Radialed Utility Mains Emerg 21W 283mm 4000K Photocel Jc23432Emwpr
Specifications
Specifications for hd RadiaLED Utility Mains Emerg 21W 283mm 4000K Photocel JC23432EMWPR
Colour Temperature
4000 - 4000 K
Housing Material
Brown
IP Rating
G38
Length
85mm
Light Source Type
Digital-sat
Voltage
220 - 240V
Voltage Type
Gilt
Number of Poles
4
Maximum system power
21W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome