Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Tubes
hd RadiaLED Utility Mains Opl 21W 283mm 4000K Photocell
By JCC
Order Code:
ZT5066573S
£113.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
113.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-tubes/hd-radialed-utility-mains-opl-21w-283mm-4000k-photocell/p/ZT5066573S
Add to quotation
View all LED Tubes
Description
Hd Radialed Utility Mains Opl 21W 283mm 4000K Photocell
Specifications
Specifications for hd RadiaLED Utility Mains Opl 21W 283mm 4000K Photocell
Colour Temperature
4000 - 4000 K
Length
85mm
Voltage
220 - 240V
Maximum system power
21W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome