Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Tubes
Head RadiaLED Utility Mains Opl 21W 283mm 4000K Mwave Dimm
By JCC
Order Code:
ZT5066541S
£269.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
269.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-tubes/head-radialed-utility-mains-opl-21w-283mm-4000k-mwave-dimm/p/ZT5066541S
Add to quotation
View all LED Tubes
Description
Head Radialed Utility Mains Opl 21W 283mm 4000K Mwave Dimm
Specifications
Specifications for Head RadiaLED Utility Mains Opl 21W 283mm 4000K Mwave Dimm
Length
85mm
Colour Temperature
4000 - 4000 K
Maximum system power
21W
Voltage
220 - 240V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome