Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Tubes
Head RadiaLED Utility Mains Pris 21W 283mm 4000K Mwave DIM
By JCC
Order Code:
ZT5066544S
£269.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
269.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-tubes/head-radialed-utility-mains-pris-21w-283mm-4000k-mwave-dim/p/ZT5066544S
Add to quotation
View all LED Tubes
Description
Head Radialed Utility Mains Pris 21W 283mm 4000K Mwave Dim
Specifications
Specifications for Head RadiaLED Utility Mains Pris 21W 283mm 4000K Mwave DIM
Colour Temperature
4000 - 4000 K
Voltage
220 - 240V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome