Lamp LED E27 1906 Filament 4.5W 420LM 220-240V 2500K Gold ED

Order Code: ZT5056387S

£17.99 Inc VAT (20%)


Description

Ledvance LAMP LED E27 1906 FILAMENT 4.5W 420LM 220-240V 2500K GLD ED EDITION 1906 LED Glass Filament Lamps 4052899962095

Specifications for Lamp LED E27 1906 Filament 4.5W 420LM 220-240V 2500K Gold ED
  • Diameter
    64mm
  • Colour Temperature
    2400 - 2400 K
  • Length
    143mm
  • Voltage
    220 - 220V
  • Nominal Current
    32 - 32mA
  • Average Nominal Lifespan
    15000 h
  • Lamp Efficacy
    102 lm/W
  • Wattage
    4 - 4W
  • Luminous Flux
    410 - 410 lm
  • Beam Angle
    300 - 300
  • Power Factor
    0.5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome