Lamp LED E27 1906 Filament 4.5W 420LM 220-240V 2500K Gold GL - 4052899962071

Order Code: ZT5056437S

£20.99 Inc VAT (20%)


Description

Ledvance LAMP LED E27 1906 FILAMENT 4.5W 420LM 220-240V 2500K GLD GL EDITION 1906 LED Glass Filament Lamps 4052899962071

Specifications for Lamp LED E27 1906 Filament 4.5W 420LM 220-240V 2500K Gold GL - 4052899962071
  • Length
    168mm
  • Colour Temperature
    2400 - 2400 K
  • Diameter
    124mm
  • Luminous Flux
    410 - 410 lm
  • Lamp Efficacy
    102 lm/W
  • Wattage
    4 - 4W
  • Average Nominal Lifespan
    15000 h
  • Voltage
    220 - 220V
  • Power Factor
    0.4
  • Beam Angle
    300 - 300
  • Nominal Current
    32 - 32mA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome