Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Tubes
Lamp LED E27 Decor 1.6W 220-240V Green GLS Shape 300 Degree Beam
By LEDVANCE
Order Code:
ZT5066468S
£8.99
Inc VAT (20%)
£9.49
5% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
8.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-tubes/lamp-led-e27-decor-1-6w-220-240v-green-gls-shape-300-degree-beam/p/ZT5066468S
Add to quotation
View all LED Tubes
Description
Ledvance LAMP LED E27 DECOR 1.6W 220-240V GRN GLS SHAPE 300DEG BEAM LED Decor 4058075433984
Specifications
Specifications for Lamp LED E27 Decor 1.6W 220-240V Green GLS Shape 300 Degree Beam
Colour
Light signalling unit
Diameter
60mm
Length
105mm
Colour Temperature
7500 - 7500 K
Lamp Efficacy
18 lm/W
Power Factor
0.5
Voltage Type
Gilt
Wattage
2.5 - 2.5W
Beam Angle
300 - 300
Nominal Current
32 - 32mA
Voltage
220 - 220V
Average Nominal Lifespan
15000 h
Luminous Flux
45 - 45 lm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome