Lamp LED E27 Filament 1.5W 136LM 220-240V 2700K Frost Golfb

Lamp LED E27 Filament 1.5W 136LM 220-240V 2700K Frost Golfb

Order Code: ZT5080221SCopy

£6.29 Inc VAT (20%)


Description

Ledvance LAMP LED E27 FILAMENT 1.5W 136LM 220-240V 2700K FROST GOLFB LED Golfball (P) Lamps 4058075434127

Specifications for Lamp LED E27 Filament 1.5W 136LM 220-240V 2700K Frost Golfb
  • Length
    77mm
  • Colour
    White
  • IP Rating
    IP20
  • Diameter
    45mm
  • Power Factor
    0.4
  • Shape
    Pear-shape
  • Voltage
    220 - 240V
  • Nominal Current
    12 - 12mA
  • Bulb Fitting
    E27
  • Finish/Colour
    White
  • Wattage
    1.5 - 1.5W
  • Type of Glass/Cover
    Frosted
  • Voltage Type
    AC
  • Beam Angle
    300 - 300
  • Average Nominal Lifespan
    15000hours
  • Lamp Efficacy
    90lm/W
  • Colour Temperature
    2700 - 2700K
  • Luminous Flux
    136 - 136Lumens