Lamp LED E27 Filament 2.5W 250LM 220-240V 2700K Frost Golfb

Lamp LED E27 Filament 2.5W 250LM 220-240V 2700K Frost Golfb

Order Code: ZT5066577SCopy

£5.99 Inc VAT (20%)


Description

Ledvance LAMP LED E27 FILAMENT 2.5W 250LM 220-240V 2700K FROST GOLFB LED Golfball (P) Lamps 4099854069123

Specifications for Lamp LED E27 Filament 2.5W 250LM 220-240V 2700K Frost Golfb
  • Length
    77mm
  • Diameter
    45mm
  • IP Rating
    IP20
  • Colour
    White
  • Shape
    Pear-shape
  • Nominal Current
    19 - 19mA
  • Wattage
    2.5 - 2.5W
  • Type of Glass/Cover
    Frosted
  • Voltage Type
    AC
  • Finish/Colour
    White
  • Beam Angle
    300 - 300
  • Voltage
    220 - 240V
  • Bulb Fitting
    E27
  • Power Factor
    0.5
  • Average Nominal Lifespan
    15000hours
  • Lamp Efficacy
    100lm/W
  • Colour Temperature
    2700 - 2700K
  • Luminous Flux
    250 - 250Lumens