Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Tubes
Lamp LED T5 26W 1200mm Colour 830 HO
By Signify
Order Code:
ZT5075825S
£45.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
45.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-tubes/lamp-led-t5-26w-1200mm-colour-830-ho/p/ZT5075825S
Add to quotation
View all LED Tubes
Description
Signify LAMP LED T5 26W 1200MM COLOUR 830 HO T5 HO Mains Performance 929001908502
Specifications
Specifications for Lamp LED T5 26W 1200mm Colour 830 HO
Diameter
17mm
Length
1163mm
Colour Temperature
3000 - 3000 K
Luminous Flux
3600 - 3600 lm
Nominal Current
125 - 125mA
Wattage
26 - 26W
Beam Angle
200 - 200
Voltage
220 - 240V
Average Nominal Lifespan
50000 h
Lamp Efficacy
138 lm/W
Power Factor
0.92