Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Tubes
Lamp LED T5 26W 1200mm Colour 865 HO
By Signify
Order Code:
ZT5075886S
£45.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
45.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-tubes/lamp-led-t5-26w-1200mm-colour-865-ho/p/ZT5075886S
Add to quotation
View all LED Tubes
Description
Signify LAMP LED T5 26W 1200MM COLOUR 865 HO T5 HO Mains Performance 929001908702
Specifications
Specifications for Lamp LED T5 26W 1200mm Colour 865 HO
Length
1163mm
Colour Temperature
6500 - 6500 K
Diameter
17mm
Voltage
220 - 240V
Luminous Flux
3900 - 3900 lm
Power Factor
0.92
Wattage
26 - 26W
Lamp Efficacy
150 lm/W
Nominal Current
125 - 125mA
Average Nominal Lifespan
50000 h
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome