Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Tubes
Lamp LED Tubular 2 Pin PLS Em G23 5W Colour 830
By Signify
Order Code:
ZT5076969S
£14.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
14.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-tubes/lamp-led-tubular-2-pin-pls-em-g23-5w-colour-830/p/ZT5076969S
Add to quotation
View all LED Tubes
Description
Signify LAMP LED TUBULAR 2 PIN PLS EM G23 5W COLOUR 830 PLS - EM/Mains 929001926302
Specifications
Specifications for Lamp LED Tubular 2 Pin PLS Em G23 5W Colour 830
Length
166mm
Diameter
31.1mm
Colour Temperature
3000 - 3000 K
Beam Angle
120 - 120
Average Nominal Lifespan
30000 h
Wattage
5 - 5W
Nominal Current
25 - 25mA
Voltage
220 - 240V
Luminous Flux
520 - 520 lm
Power Factor
0.9