Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Tubes
Lamp Toledo E27 4W 250 Lumen Frosted Golf Ball Shape
By Feilo Sylvania
Order Code:
ZT5042548S
£13.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
13.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-tubes/lamp-toledo-e27-4w-250-lumen-frosted-golf-ball-shape/p/ZT5042548S
Add to quotation
View all LED Tubes
Description
Feilo Sylvania LAMP TOLEDO E27 4W 250 LUMEN FROSTED GOLF BALL SHAPE Toledo Tubes (FM1) 26949
Specifications
Specifications for Lamp Toledo E27 4W 250 Lumen Frosted Golf Ball Shape
Diameter
45mm
Colour
White
Length
79mm
Average Nominal Lifespan
25000 h
Shape
Round/globe
Bulb Fitting
E27
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome