LED Compatible Fitting 5ft/150cm

Order Code: ZT4962441S

£13.99 Inc VAT (20%)


Description

Powermaster LED Compatible Fitting 5ft/150cm Replaces And Exceeds The Performance Of Existing Fluorescent Fittings; Instant Illumination, Iron Construction, Single Connection, Reduces Energy Bill, 220-240V (153.7x6.2x3.8cm 562g)

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for LED Compatible Fitting 5ft/150cm
  • Voltage
    220-240V
  • Product Type
    LED Compatible Fitting

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome