LED Strip Tube Warm White 5.5w

Order Code: ZT4961920S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

Energizer LED Strip Tube Warm White 5.5w Energy Class A+, 5.5w (Eq 50w) , 2700K Colour Temp, 500 Lumen, 270� BA, Upto 15 years average consumption, Boxed 284mm

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for LED Strip Tube Warm White 5.5w
  • Lumens
    500
  • Product Type
    LED Strip Tube
  • Length
    284mm
  • Colour Temperature
    2700K
  • Wattage
    5.5w

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome