Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
/
Lighting
/
Light Bulbs
/
LED Tubes
Lumin Batten LED LUX Pack 60W 7200LM 1500mm 4000K 3HR Emerg
By Luceco
Order Code:
ZT5084570S
£159.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Add to quotation
View all LED Tubes
Description
Luceco LUMIN BATTEN LED LUX PACK 60W 7200LM 1500MM 4000K 3HR EMERG LED Lighting LXB15W72E40
Specifications
Specifications for Lumin Batten LED LUX Pack 60W 7200LM 1500mm 4000K 3HR Emerg
Wattage
60W
Length
1500mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome