Lumin LED 5000K Corrosion Proof IP65 1 x 48W 1800mm Grey Frost

Order Code: ZT5069867S

£129.99 Inc VAT (20%)


Description

LED Group LUMIN LED 5000K CORROSION PROOF IP65 1X48W 1800MM GRY FROST Vulcan LED Corrosion Proof RVUF486FT-24

Specifications for Lumin LED 5000K Corrosion Proof IP65 1 x 48W 1800mm Grey Frost
  • Colour Temperature
    5000 - 5000 K
  • Width
    93mm
  • Length
    1835mm
  • Power Factor
    0.97
  • Voltage
    220 - 240V
  • Maximum system power
    46W
  • Nominal Current
    220 - 220mA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome