Lumin LED 5000K Corrosion Proof IP65 2 x 48W 1800mm Grey Frost

Order Code: ZT5069910S

£199.99 Inc VAT (20%)


Description

LED Group LUMIN LED 5000K CORROSION PROOF IP65 2X48W 1800MM GRY FROST Vulcan LED Corrosion Proof RVUF966FT-24

Specifications for Lumin LED 5000K Corrosion Proof IP65 2 x 48W 1800mm Grey Frost
  • Width
    140mm
  • Colour Temperature
    5000 - 5000 K
  • Length
    1835mm
  • Voltage
    220 - 240V
  • Nominal Current
    430 - 430mA
  • Power Factor
    0.97
  • Maximum system power
    93.2W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome