Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Tubes
Lumin LED Energy Saver Wall/ceiling Oval 12W Black Slim IP54
By Deta
Order Code:
ZT5051082S
£49.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-tubes/lumin-led-energy-saver-wall-ceiling-oval-12w-black-slim-ip54/p/ZT5051082S
Add to quotation
View all LED Tubes
Description
Deta LUMIN LED ENERGY SAVER WALL/CEILING OVAL 12W BLK SLIM IP54 LED Lighting LEDSO12B
Specifications
Specifications for Lumin LED Energy Saver Wall/ceiling Oval 12W Black Slim IP54
IP Rating
GX9.5
Width
105mm
Colour Temperature
4000 - 4000 K
Length
230mm
Housing Material
E10
Voltage Type
Gilt
Finish/Colour
Normally open contact
Beam Angle
Thin-film
Light Source Type
Digital-sat
Maximum system power
12W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome