Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Tubes
Lumin LED Energy Saver Wall/ceiling Oval 12W White Slim IP54 - LEDSO12WH
By Deta
Order Code:
ZT5050961S
£49.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-tubes/lumin-led-energy-saver-wall-ceiling-oval-12w-white-slim-ip54-ledso12wh/p/ZT5050961S
Add to quotation
View all LED Tubes
Description
Deta LUMIN LED ENERGY SAVER WALL/CEILING OVAL 12W WHI SLIM IP54 LED Lighting LEDSO12WH
Specifications
Specifications for Lumin LED Energy Saver Wall/ceiling Oval 12W White Slim IP54 - LEDSO12WH
Width
105mm
Colour Temperature
4000 - 4000 K
Housing Material
E10
Length
230mm
IP Rating
GX9.5
Maximum system power
12W
Voltage
220 - 240V
Finish/Colour
L
Light Source Type
Digital-sat
Voltage Type
Gilt
Beam Angle
Thin-film
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome