Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Tubes
Lumin LED Energy Saver Wall/ceiling Oval 12W White Slim IP54 - LEDSR12WH
By Deta
Order Code:
ZT5050970S
£45.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
45.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-tubes/lumin-led-energy-saver-wall-ceiling-oval-12w-white-slim-ip54-ledsr12wh/p/ZT5050970S
Add to quotation
View all LED Tubes
Description
Deta LUMIN LED ENERGY SAVER WALL/CEILING OVAL 12W WHI SLIM IP54 LED Lighting LEDSR12WH
Specifications
Specifications for Lumin LED Energy Saver Wall/ceiling Oval 12W White Slim IP54 - LEDSR12WH
Housing Material
E10
Length
55mm
IP Rating
GX9.5
Width
211mm
Colour Temperature
4000 - 4000 K
Finish/Colour
L
Light Source Type
Digital-sat
Beam Angle
Thin-film
Voltage Type
Gilt
Voltage
220 - 240V
Maximum system power
12W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome